Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 53.04"L x 16.98"W x 6.84"D
Mfr # 3I-5014-6M-E
Zoro # G5620680
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-5014-6M-E
- Zoro # G5620680
- UPC # 789270993501
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 7/8 in |
Overall Length | 53 in |
Overall Width | 17 in |
Inside Depth | 6 in |
Inside Width | 14 1/2 in |
Lid Depth | 1 1/2 in |
Bottom Depth | 4 1/2 in |
Inside Length | 50 1/2 in |
Overall Depth14 | Yes |
Inside Length Range | Longer than 20 in |
Carry-On Size | No |
Overall Depth9 | Yes |
Overall Length14 | No |
Inside Depth Range | 4 to 10 in |
Inside Width Range | 10 to 16 in |
Overall WxLxD | 17 in x 53 in x 6 7/8 in |
Overall Length9 | No |
Overall Width9 | No |
Depth (Top Lid - Bottom) | 1 1/2 in - 4 1/2 in |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Width14 | No |
Inside WxLxD | 14 1/2 in x 50 1/2 in x 6 in |
Overall Length22 | No |
Description
Protective Case, Bottom Depth 4 1/2 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 6 in, Inside Length 50 1/2 in, Inside Width 14 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 7/8 in, Overall Length 53 in, Overall Width 17 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® 12" Wood/Demolition Reciprocating Saw Blade, 5/8 TPI, 25-Piece (RDN12V-25B)
- KRAFT TOOL Elite Series Blue Steel Ins, 6"x5"x2 (CFE518K)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BE)
- SKB Tan Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6T-E)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- SKB Black Protective Case, 19.68"L x 15.18"W x 5.46"D (3I-1813-5B-E)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-E)
- PLANO Guide Waterproof StowAway w/O-Ring Seal Box, 7-3/8L x 4-1/2W x1-3/4H, Clear (344010)
- Skb Hard Case Storage