Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 45.1"L x 16.03"W x 12.97"D
Mfr # 3I-4213-12TE
Zoro # G5586128
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 13 in
- Overall Length 45 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-4213-12TE
- Zoro # G5586128
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13 in |
Overall Length | 45 1/2 in |
Overall Width | 16 in |
Inside Depth | 12 1/8 in |
Bottom Depth | 10 1/8 in |
Inside Length | 42 1/2 in |
Lid Depth | 2 in |
Inside Width | 13 1/2 in |
Overall WxLxD | 16 in x 45 1/2 in x 13 in |
Inside Width Range | 10 to 16 in |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Carry-On Size | No |
Overall Depth22 | Yes |
Depth (Top Lid - Bottom) | 2 in - 10 1/8 in |
Overall Length9 | No |
Overall Length14 | No |
Overall Depth9 | No |
Overall Width9 | No |
Overall Length22 | No |
Overall Width14 | No |
Inside Length Range | Longer than 20 in |
Inside Depth Range | Deeper than 10 in |
Inside WxLxD | 13 1/2 in x 42 1/2 in x 12 1/8 in |
Description
Protective Case, Bottom Depth 10 1/8 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 12 1/8 in, Inside Length 42 1/2 in, Inside Width 13 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 13 in, Overall Length 45 1/2 in, Overall Width 16 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012FP)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9902D)
- PATRIOT 4-Slot Crimp Tool (814220)
- SKB Tan Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12ME)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BE)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-E)
- SKB Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18ME)
- SKB Black Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6B-C)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- Skb Hard Case Storage