Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 45.1"L x 16.03"W x 12.97"D
Mfr # 3I-4213-12BE
Zoro # G5558520
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3I-4213-12BE
- Zoro # G5558520
- UPC # 789270994966
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13 in |
Overall Length | 45 1/2 in |
Overall Width | 16 in |
Lid Depth | 2 in |
Bottom Depth | 10 1/8 in |
Inside Depth | 12 1/8 in |
Inside Width | 13 1/2 in |
Inside Length | 42 1/2 in |
Depth | 13" |
Width | 16" |
Inside WxLxD | 13 1/2 in x 42 1/2 in x 12 1/8 in |
Depth (Top Lid - Bottom) | 2 in - 10 1/8 in |
Description
Protective Case, Bottom Depth 10 1/8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 12 1/8 in, Inside Length 42 1/2 in, Inside Width 13 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 13 in, Overall Length 45 1/2 in, Overall Width 16 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13390)
- PROTO SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 3 in Short (J46420)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5422N)
- MARSHALLTOWN POINTING TROWEL 5.5"" (PT55)
- SKB Black Protective Case, 33.71" L x 16.37" W x 16.37" D (3I-3026-15BC)
- SKB Black Protective Case, 45"L x 30"W x 24"D (3R4530-24B-L)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BC)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 22.3"D (3RS-9U24-25B)
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3I-1309-6B-E)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- Skb Hard Case Storage