Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D
Mfr # 3I-4217-7M-L
Zoro # G5594351
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-4217-7M-L
- Zoro # G5594351
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/8 in |
Overall Length | 45 1/8 in |
Overall Width | 19 1/2 in |
Inside Width | 17 in |
Inside Length | 42 1/2 in |
Inside Depth | 7 1/2 in |
Lid Depth | 2 in |
Bottom Depth | 5 1/2 in |
Overall Depth22 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Width22 | Yes |
Depth (Top Lid - Bottom) | 2 in - 5 1/2 in |
Overall Depth9 | Yes |
Inside Width Range | Wider than 16 in |
Inside WxLxD | 17 in x 42 1/2 in x 7 1/2 in |
Overall Length22 | No |
Carry-On Size | No |
Overall Width14 | No |
Overall Depth14 | Yes |
Overall Length14 | No |
Overall Length9 | No |
Overall WxLxD | 19 1/2 in x 45 1/8 in x 8 3/8 in |
Overall Width9 | No |
Inside Length Range | Longer than 20 in |
Description
This Skb 3I-4217-7M-L Olive Drab Green Protective Case is the perfect storage solution for your tools. The hard case is made of polypropylene copolymer resin and can be used to transport a variety of items. With an overall depth of 7 1/2 in., this rolling case has a length of 42 1/2 in. and width of 17 in. Its inside dimensions are 42 1/2 in. long, 17 in. wide, and 7 1/2 in deep. This case features two wheels so you can easily move it around with ease. The Skb Rolling Protective Case will keep your tools safe while transporting them from one place to another
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S2--21)
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- SUNEX 3/8" Drive Adapter, SAE (3303)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (6EXN4)
- SKB Black Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7B-E)
- SKB Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18ME)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-L)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-L)
- SKB Olive Drab Green Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6M-E)
- Skb Hard Case Storage