Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D
Mfr # 3I-4217-7M-E
Zoro # G5637243
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-4217-7M-E
- Zoro # G5637243
- UPC # 789270994874
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/8 in |
Overall Length | 45 1/8 in |
Overall Width | 19 1/2 in |
Inside Length | 42 1/2 in |
Inside Depth | 7 1/2 in |
Lid Depth | 2 in |
Bottom Depth | 5 1/2 in |
Inside Width | 17 in |
Padlock Hole Diameter | 5/16 in |
Inside Depth Range | 4 to 10 in |
Inside Width Range | Wider than 16 in |
Overall Width22 | Yes |
Carry-On Size | No |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall WxLxD | 19 1/2 in x 45 1/8 in x 8 3/8 in |
Overall Width14 | No |
Overall Length14 | No |
Depth (Top Lid - Bottom) | 2 in - 5 1/2 in |
Overall Depth9 | Yes |
Overall Width9 | No |
Inside Length Range | Longer than 20 in |
Overall Length22 | No |
Inside WxLxD | 17 in x 42 1/2 in x 7 1/2 in |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 5 1/2 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 7 1/2 in, Inside Length 42 1/2 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 8 3/8 in, Overall Length 45 1/8 in, Overall Width 19 1/2 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Key-Locking Insert Installation Tool - 1/4, M6 (72250)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7136)
- SUNEX 11-Piece 3/8 in. Drive Drain/Pipe Plug Impact Socket Set (3841)
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- SKB Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10YE)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3i-1309-6B-C)
- SKB Tan Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6T-E)
- SKB Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18ME)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-000BK-0A0)
- Skb Hard Case Storage