Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D
Mfr # 3I-4214-5M-E
Zoro # G5565231
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-4214-5M-E
- Zoro # G5565231
- UPC # 789270994768
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/8 in |
Overall Length | 45 in |
Overall Width | 17 in |
Bottom Depth | 4 in |
Inside Length | 42 1/2 in |
Lid Depth | 1 1/2 in |
Inside Width | 14 1/2 in |
Inside Depth | 5 1/2 in |
Padlock Hole Diameter | 5/16 in |
Overall WxLxD | 17 in x 45 in x 6 3/8 in |
Overall Width22 | Yes |
Inside WxLxD | 14 1/2 in x 42 1/2 in x 5 1/2 in |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Length9 | No |
Inside Length Range | Longer than 20 in |
Depth (Top Lid - Bottom) | 1 1/2 in - 4 in |
Inside Depth Range | 4 to 10 in |
Overall Length22 | No |
Inside Width Range | 10 to 16 in |
Overall Depth22 | Yes |
Carry-On Size | No |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Width14 | No |
Description
This SKB 3I-4214-5M-E Olive Drab Green Protective Case is the perfect solution for storing and transporting your equipment. The rolling case is made of polypropylene copolymer resin, which makes it durable and lightweight. It has a 44.96"L x 16.98"W x 6.34"D overall size, with an inside depth and length of 5 1/2 in., an inside width and length of 14 1/2 in., and an overall width of 14 1/2 in.. There are two wheels on this rolling case, allowing you to move it around easily. The SKB 3I-4214-5M-E Rolling Case is the best option for carrying your equipment from one place to another.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Step Bit Set, 3 Flat Shanks, (#1, 4, 9) (GSBSET3)
- WERA 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6" L, Satin Finish (05003500001)
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- RIDGID Drain Cable, For Use With Mfr. No. 55808 (55983)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-C)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- SKB Black Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6B-E)
- SKB Black Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5B-L)
- SKB Yellow Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6Y-C)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-E)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- Skb Hard Case Storage