Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D
Mfr # 3I-3614-6M-L
Zoro # G5632510
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-3614-6M-L
- Zoro # G5632510
- UPC # 00789270992597
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 7/8 in |
Overall Length | 39 in |
Overall Width | 16 7/8 in |
Inside Depth | 6 in |
Inside Length | 36 1/2 in |
Lid Depth | 1 1/2 in |
Inside Width | 14 1/2 in |
Bottom Depth | 4 1/2 in |
Inside WxLxD | 14 1/2 in x 36 1/2 in x 6 in |
Depth (Top Lid - Bottom) | 1 1/2 in - 4 1/2 in |
Description
Protective Case, Bottom Depth 4 1/2 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 6 in, Inside Length 36 1/2 in, Inside Width 14 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 6 7/8 in, Overall Length 39 in, Overall Width 16 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54539)
- TOOLPRO 8 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08430)
- ZIPLEVEL Ziplevel ZLC-RCC Standard Shipping Case (ZLC-RCC)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3I-3613-12BE (3I-3613-12BE)
- SKB Black Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5B-L)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-C)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- Skb Hard Case Storage