Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D
Mfr # 3I-3021-18ME
Zoro # G5550997
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 18 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-3021-18ME
- Zoro # G5550997
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 18 7/8 in |
Overall Length | 33 in |
Overall Width | 23 1/2 in |
Inside Depth | 18 in |
Inside Width | 21 in |
Lid Depth | 2 in |
Inside Length | 30 in |
Bottom Depth | 16 in |
Inside Depth Range | 12 to 18 in |
Inside Width Range | Wider than 16 in |
Inside WxLxD | 21 in x 30 in x 18 in |
Depth (Top Lid - Bottom) | 2 in - 16 in |
Inside Length Range | Longer than 20 in |
Description
Protective Case, Bottom Depth 16 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 18 in, Inside Length 30 in, Inside Width 21 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 7, Number of Wheels 2, Overall Depth 18 7/8 in, Overall Length 33 in, Overall Width 23 1/2 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex T-Handle, 6 in x 4 mm (LTH0406)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/16 x 3 in. Slotted 3/16" (72113)
- MILWAUKEE TOOL 4-1/4" BIG HAWG w/Carbide Teeth (49-56-9255)
- TEKTON Solid Punch Set, 9-Piece (1/6-3/8 in.) (PNC94001)
- SKB Olive Drab Green Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10ME)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BC)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-C)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3I-3613-12BE (3I-3613-12BE)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-E)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 22.3"D (3RS-9U24-25B)
- NANUK CASES Case, Blue, 910S-000BL-0A0 (910S-000BL-0A0)
- Skb Hard Case Storage