Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 31.66"L x 20.54"W x 12-1/2"D
Mfr # 3I-2918-10ME
Zoro # G5546593
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 12 1/2 in
- Overall Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2918-10ME
- Zoro # G5546593
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 20 1/2 in |
Bottom Depth | 8 7/8 in |
Inside Width | 18 in |
Inside Length | 29 in |
Inside Depth | 10 7/8 in |
Lid Depth | 2 in |
Inside WxLxD | 18 in x 29 in x 10 7/8 in |
Inside Width Range | Wider than 16 in |
Overall Length1 | No |
Carry-On Size | No |
Overall Width2 | Yes |
Overall Depth1 | No |
Inside Depth Range | Deeper than 10 in |
Depth (Top Lid - Bottom) | 2 in - 8 7/8 in |
Overall Length2 | No |
Inside Length Range | Longer than 20 in |
Overall Width1 | No |
Overall WxLxD | 20 1/2 in x 31 1/2 in x 12 1/2 in |
Overall Width22 | Yes |
Overall Length22 | No |
Overall Width9 | No |
Overall Width14 | No |
Overall Length14 | No |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Depth9 | No |
Description
Protective Case, Bottom Depth 8 7/8 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 10 7/8 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 12 1/2 in, Overall Length 31 1/2 in, Overall Width 20 1/2 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Sliding Dual Bevel Compound Miter Saw, 1 (JMS-12X)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- STARRETT Scriber Wo/Knife Point (68B)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TE)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-L)
- SKB Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10YE)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- HOUGEN HMD904 Replacement Carrying Case (09202)
- Skb Hard Case Storage