Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D
Mfr # 3I-2918-14ME
Zoro # G5567970
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2918-14ME
- Zoro # G5567970
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 15 3/4 in |
Overall Length | 31 1/2 in |
Overall Width | 20 1/2 in |
Lid Depth | 2 1/2 in |
Inside Depth | 14 in |
Bottom Depth | 11 1/2 in |
Inside Length | 29 in |
Inside Width | 18 in |
Carry-On Size | No |
Overall WxLxD | 20 1/2 in x 31 1/2 in x 15 3/4 in |
Overall Width14 | No |
Overall Depth22 | Yes |
Depth (Top Lid - Bottom) | 2 1/2 in - 11 1/2 in |
Inside Depth Range | Deeper than 10 in |
Overall Width22 | Yes |
Overall Length22 | No |
Overall Width9 | No |
Inside WxLxD | 18 in x 29 in x 14 in |
Overall Length14 | No |
Overall Depth9 | No |
Overall Depth14 | No |
Inside Width Range | Wider than 16 in |
Overall Length9 | No |
Inside Length Range | Longer than 20 in |
Description
This SKB 3I-2918-14ME Olive Drab Green Protective Case is the perfect solution for protecting your tools and equipment. It is made of durable polypropylene copolymer resin, which makes it scratch resistant. The hard case has a lid that locks securely to the base, so you can keep your items safe and secure. Its inside depth, length and width are 14 in., 29 in., and 18 in. respectively. It also has two wheels for easy mobility around the job site or warehouse. The SKB 3I-2918-14ME Olive Drab Green Protective Case is an excellent tool case that will meet all your needs when transporting your gear from place to place.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5334CF)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- WESTWARD Ratcheting Wrench Set, Combination (1LCE4)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3I-1309-6B-E)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BE)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-L)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BC)
- SKB Black Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7B-E)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3i-1309-6B-C)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- Skb Hard Case Storage