Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D
Mfr # 3I-2918-14MC
Zoro # G5582783
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2918-14MC
- Zoro # G5582783
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 15 3/4 in |
Overall Length | 31 1/2 in |
Overall Width | 20 1/2 in |
Lid Depth | 2 1/2 in |
Inside Length | 29 in |
Inside Depth | 14 in |
Inside Width | 18 in |
Bottom Depth | 11 1/2 in |
Overall Width9 | No |
Overall Depth14 | No |
Carry-On Size | No |
Inside WxLxD | 18 in x 29 in x 14 in |
Overall Depth9 | No |
Inside Depth Range | Deeper than 10 in |
Overall Width14 | No |
Overall Length22 | No |
Overall Length9 | No |
Inside Length Range | Longer than 20 in |
Depth (Top Lid - Bottom) | 2 1/2 in - 11 1/2 in |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall WxLxD | 20 1/2 in x 31 1/2 in x 15 3/4 in |
Inside Width Range | Wider than 16 in |
Overall Length14 | No |
Description
Protective Case, Bottom Depth 11 1/2 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 14 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 15 3/4 in, Overall Length 31 1/2 in, Overall Width 20 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4-7/8" 8-Point Locknut Socket, 3/4" Drive (60282-19)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #23 (69023)
- SKB Tan Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4T-E)
- SKB Black Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15BE)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BC)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TC)
- SKB Tan Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10TE)
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BE)
- Skb Hard Case Storage