Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 22.92"L x 17.98"W x 11.55"D
Mfr # 3I-2015-10ME
Zoro # G5562389
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 11 1/2 in
- Overall Length 22 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2015-10ME
- Zoro # G5562389
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 1/2 in |
Overall Length | 22 7/8 in |
Overall Width | 18 in |
Inside Depth | 10 1/8 in |
Bottom Depth | 8 in |
Inside Length | 20 1/2 in |
Lid Depth | 2 in |
Inside Width | 15 1/2 in |
Overall Length14 | No |
Overall Width9 | No |
Inside Width Range | 10 to 16 in |
Overall Length22 | No |
Overall Depth9 | No |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Depth22 | Yes |
Overall WxLxD | 18 in x 22 7/8 in x 11 1/2 in |
Overall Width14 | No |
Inside Depth Range | Deeper than 10 in |
Inside WxLxD | 15 1/2 in x 20 1/2 in x 10 1/8 in |
Carry-On Size | No |
Inside Length Range | Longer than 20 in |
Depth (Top Lid - Bottom) | 2 in - 8 in |
Overall Length9 | No |
Description
Protective Case, Bottom Depth 8 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 10 1/8 in, Inside Length 20 1/2 in, Inside Width 15 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 11 1/2 in, Overall Length 22 7/8 in, Overall Width 18 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1/4" (KTI-45908)
- FREUD Thin Kerf General Purpose Blade, 10 (LU86R010)
- IGAGING Rollbot Multi-Function Tapeless Measuring Gauge - 35-888 (35-888)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150)
- SKB Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10YE)
- SKB Tan Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10TE)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BE)
- SKB Tan Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6T-E)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-L)
- SKB Black Protective Case, 18.20"L x 8.98"W x 7.30"D (3I-1706-6B-C)
- SKB Black Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6B-C)
- Skb Hard Case Storage