Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 21.89"L x 13.96"W x 9"D
Mfr # 3I-2011-7M-E
Zoro # G5600310
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 9 in
- Overall Length 21 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3I-2011-7M-E
- Zoro # G5600310
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 21 7/8 in |
Overall Width | 14 in |
Inside Depth | 7 1/2 in |
Bottom Depth | 5 3/8 in |
Inside Length | 20 1/2 in |
Inside Width | 11 1/2 in |
Lid Depth | 2 1/8 in |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall WxLxD | 14 in x 21 7/8 in x 9 in |
Inside Length Range | Longer than 20 in |
Inside Width Range | 10 to 16 in |
Carry-On Size | Yes |
Overall Width22 | Yes |
Overall Length14 | No |
Inside WxLxD | 11 1/2 in x 20 1/2 in x 7 1/2 in |
Overall Length9 | No |
Depth (Top Lid - Bottom) | 2 1/8 in - 5 3/8 in |
Overall Width14 | Yes |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Depth9 | Yes |
Description
Protective Case, Bottom Depth 5 3/8 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 7 1/2 in, Inside Length 20 1/2 in, Inside Width 11 1/2 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in, Overall Length 21 7/8 in, Overall Width 14 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- DEWALT Handle, Extendable, 31" to 49 (DXTT-2-880)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- BOSCH -Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HC2074)
- SKB Black Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7B-E)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BC)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TC)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- PELICAN Black Protective Case, 28.87"L x 16.77"W x 9.1"D (016050-0011-110)
- Skb Hard Case Storage