Shop All Hard Case Storage
Skb
Olive Drab Green Protective Case, 18-1/4"L x 13.79"W x 6.81"D
Mfr # 3I-1711-6G-E
Zoro # G5545659
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 7 in
- Overall Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-1711-6G-E
- Zoro # G5545659
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 18 1/4 in |
Overall Width | 14 in |
Inside Length | 17 in |
Inside Depth | 6 1/8 in |
Inside Width | 11 1/2 in |
Lid Depth | 1 7/8 in |
Bottom Depth | 4 3/8 in |
Carry-On Size | Yes |
Overall Width9 | No |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Depth (Top Lid - Bottom) | 1 7/8 in - 4 3/8 in |
Inside Width Range | 10 to 16 in |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall WxLxD | 14 in x 18 1/4 in x 7 in |
Overall Length9 | No |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Inside WxLxD | 11 1/2 in x 17 in x 6 1/8 in |
Inside Length Range | 12 to 20 in |
Inside Depth Range | 4 to 10 in |
Description
Protective Case, Bottom Depth 4 3/8 in, Closure Type Latches, Color Green, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/8 in, Inside Length 17 in, Inside Width 11 1/2 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 1/4 in, Overall Width 14 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 27 Pockets, 5710L (5710L)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25 (2NPG5)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- SKB Tan Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12ME)
- SKB Olive Drab Green Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4M-E)
- SKB Yellow Protective Case, 22.27"L x 17.98"W x 8.32"D (3I-2015-7Y-E)
- SKB Tan Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10TE)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14ME)
- PELICAN Black Protective Case, 28.87"L x 16.7"W x 9.12"D (1605AIR)
- Skb Hard Case Storage