Shop All Hard Case Storage
Skb
Black Shock Rack Case, 39.1"L x 23.8"W x 30.9"D
Mfr # 3RS-14U24-25B
Zoro # G5577271
Free Shipping & Returns
$2,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Plastic
- Features Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
- Overall Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3RS-14U24-25B
- Zoro # G5577271
- UPC # 789270997172
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 31 in |
Overall Length | 39 in |
Overall Width | 23 3/4 in |
Bottom Depth | 2 in |
Inside Width | 19 in |
Inside Length | 31 in |
Inside Depth | 24 1/2 in |
Lid Depth | 2 in, 5 in |
Inside WxLxD | 19 in x 31 in x 24 1/2 in |
Description
Shock Rack Case, Bottom Depth 2 in, Closure Type Butterfly, Color Black, Electrostatic Discharge No, Handle Style Folding, Recessed, Includes Foam Insert No, Inside Depth 24 1/2 in, Inside Length 31 in, Inside Width 19 in, Lid Depth 2 in, 5 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 16, Number of Wheels 2, Overall Depth 31 in, Overall Length 39 in, Overall Width 23 3/4 in, Weight Capacity 150 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 9.00 mm (2A9.0)
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92121)
- PROTO 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 7/8 in L (J4770-2.5M)
- SKB Black Protective Case, 9.41"L x 7.82"W x 4.35"D (3I-0806-3B-E)
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- SKB Black Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10BE)
- SKB Yellow Protective Case, 22.27"L x 17.98"W x 8.32"D (3I-2015-7Y-E)
- SKB Tan Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18TE)
- PELICAN Panel Frame Kit for 1550 Case (1550PF)
- Skb Hard Case Storage