Shop All Hard Case Storage
Skb
Black Shock Rack Case, 39.1"L x 23.8"W x 22.3"D
Mfr # 3RS-9U24-25B
Zoro # G5554479
product price: $2,049.99
/ea
Free Shipping & Returns
$2,049.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Includes Case
- Material Plastic
- Features Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3RS-9U24-25B
- Zoro # G5554479
- UPC # 789270997158
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 22 1/4 in |
Overall Length | 39 in |
Overall Width | 24 in |
Lid Depth | 2 in, 5 in |
Inside Length | 31 in |
Inside Width | 19 in |
Bottom Depth | 2 in |
Inside Depth | 15 3/4 in |
Inside WxLxD | 19 in x 31 in x 15 3/4 in |
Description
Shock Rack Case, Bottom Depth 2 in, Closure Type Butterfly, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 15 3/4 in, Inside Length 31 in, Inside Width 19 in, Lid Depth 2 in, 5 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 16, Number of Wheels 2, Overall Depth 22 1/4 in, Overall Length 39 in, Overall Width 24 in, Weight Capacity 150 lb, IP/NEMA Rating IP65
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- GERBER Multi-Tool Folding Knife, Gray, 6 Function (31-000206)
- WESTWARD Hex Rethreading Die, Std 1In, 12 Pitch (10M979)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-G (C22723)
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BC)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BE)
- SKB Olive Drab Green Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6M-E)
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3i-1309-6B-C)
- SKB Olive Drab Green Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12ME)
- Skb Hard Case Storage