Shop All Hard Case Storage
Skb
Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D
Mfr # 3RS-5U24-25B
Zoro # G5610208
product price: $1,868.99
/ea
Free Shipping & Returns
$1,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 5U 24 Inch Deep Static Shock Rack Coupling Straps 6mm International Standard Cage Nuts
- Material Plastic
- Features Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
- Overall Depth 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3RS-5U24-25B
- Zoro # G5610208
- UPC # 789270997189
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 15 1/4 in |
Overall Length | 39 1/8 in |
Overall Width | 23 1/4 in |
Inside Depth | 8 3/4 in |
Bottom Depth | 2 in |
Inside Length | 31 in |
Lid Depth | 2 in, 5 in |
Inside Width | 19 in |
Inside WxLxD | 19 in x 31 in x 8 3/4 in |
Description
Shock Rack Case, Bottom Depth 2 in, Closure Type Butterfly, Color Black, Electrostatic Discharge No, Handle Style Folding, Recessed, Includes Foam Insert No, Inside Depth 8 3/4 in, Inside Length 31 in, Inside Width 19 in, Lid Depth 2 in, 5 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 16, Number of Wheels 2, Overall Depth 15 1/4 in, Overall Length 39 1/8 in, Overall Width 23 1/4 in, Weight Capacity 150 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- STANLEY CLAW BAR FATMAX 12"" (FMHT55010)
- PROTO SKT 3/8DR 15/16 6PT (PO5230H)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- SKB Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10YE)
- SKB Black Protective Case, 45"L x 30"W x 24"D (3R4530-24B-L)
- SKB Black Protective Case, 9.41"L x 7.82"W x 4.35"D (3I-0806-3B-E)
- SKB Tan Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10TE)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BC)
- SKB Black Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6B-E)
- NANUK CASES Case with Foam Sennheiser(TM) with So, 905S-080LI-0A0-19138 (905S-080LI-0A0-19138)
- Skb Hard Case Storage