Shop All Hard Case Storage
Skb
Black Protective Case, 9.41"L x 7.82"W x 4.35"D
Mfr # 3I-0806-3B-E
Zoro # G5648927
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3I-0806-3B-E
- Zoro # G5648927
- UPC # 789270995796
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4 3/8 in |
Overall Length | 9 3/8 in |
Overall Width | 7 7/8 in |
Inside Depth | 3 3/4 in |
Bottom Depth | 3 1/4 in |
Lid Depth | 1/2 in |
Inside Length | 8 1/2 in |
Inside Width | 6 in |
Depth | 4.4" |
Width | 7.8" |
Inside Depth Range | Shallower than 4 in |
Overall WxLxD | 7 7/8 in x 9 3/8 in x 4 3/8 in |
Overall Depth1 | Yes |
Depth (Top Lid - Bottom) | 1/2 in - 3 1/4 in |
Overall Length2 | Yes |
Inside Width Range | Narrower than 10 in |
Overall Width1 | Yes |
Inside Length Range | Shorter than 12 in |
Inside WxLxD | 6 in x 8 1/2 in x 3 3/4 in |
Overall Length1 | Yes |
Overall Width2 | Yes |
Carry-On Size | Yes |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Width9 | Yes |
Overall Length22 | Yes |
Overall Width14 | Yes |
Overall Length9 | No |
Overall Length14 | Yes |
Description
Protective Case, Bottom Depth 3 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 3 3/4 in, Inside Length 8 1/2 in, Inside Width 6 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/8 in, Overall Length 9 3/8 in, Overall Width 7 7/8 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- S & H INDUSTRIES DUST COLLECTOR FILTER (AC4150029)
- KIPP T-Thrust Screw Fixed T-Bar D1=M10 Steel (K0756.110X60)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3I-3613-12BE (3I-3613-12BE)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14ME)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- SKB Tan Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4T-E)
- NANUK CASES Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020YL-0A0)
- Skb Hard Case Storage