Shop All Hard Case Storage
Skb
Black Protective Case, 8.36"L x 6.7"W x 3.83"D
Mfr # 3I-0705-3B-E
Zoro # G5560943
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3I-0705-3B-E
- Zoro # G5560943
- UPC # 00789270995789
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3 7/8 in |
Overall Length | 8 3/8 in |
Overall Width | 6 3/4 in |
Inside Depth | 3 1/4 in |
Lid Depth | 1/2 in |
Bottom Depth | 2 3/4 in |
Inside Width | 5 in |
Inside Length | 7 1/2 in |
Width | 6.7" |
Depth | 3.8" |
Inside WxLxD | 5 in x 7 1/2 in x 3 1/4 in |
Inside Width Range | Narrower than 10 in |
Overall Depth1 | Yes |
Overall Length2 | Yes |
Inside Depth Range | Shallower than 4 in |
Inside Length Range | Shorter than 12 in |
Overall WxLxD | 6 3/4 in x 8 3/8 in x 3 7/8 in |
Overall Length1 | Yes |
Overall Width1 | Yes |
Depth (Top Lid - Bottom) | 1/2 in - 2 3/4 in |
Overall Width2 | Yes |
Carry-On Size | Yes |
Overall Width14 | Yes |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Overall Length9 | Yes |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Length22 | Yes |
Overall Length14 | Yes |
Overall Width9 | Yes |
Description
Protective Case, Bottom Depth 2 3/4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 3 1/4 in, Inside Length 7 1/2 in, Inside Width 5 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 7/8 in, Overall Length 8 3/8 in, Overall Width 6 3/4 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Engineer Hammer, 800 G (4 H-800)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- SUPERCUT 135-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205145)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 9/16in Size (W-631)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TE)
- SKB Tan Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15TE)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- SKB Tan Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10TE)
- SKB Black Protective Case, 18.20"L x 8.98"W x 7.30"D (3I-1706-6B-C)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- Skb Hard Case Storage