Shop All Hard Case Storage
Skb
Black Protective Case, 58.71"L x 18.55"W x 10.63"D
Mfr # 3I-5616-9B-L
Zoro # G5630313
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-5616-9B-L
- Zoro # G5630313
- UPC # 789270997714
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10 5/8 in |
Overall Length | 58 3/4 in |
Overall Width | 18 1/2 in |
Bottom Depth | 7 in |
Inside Width | 16 in |
Lid Depth | 2 in |
Inside Depth | 9 in |
Inside Length | 56 in |
Width | 18.6" |
Depth | 10.6" |
Depth (Top Lid - Bottom) | 2 in - 7 in |
Inside WxLxD | 16 in x 56 in x 9 in |
Description
This SKB 3I-5616-9B-L Black Protective Case is the perfect solution for storing your equipment. It has a wide array of features that make it an ideal choice for transporting your items. Made of polypropylene copolymer resin, this case is durable and reliable. The inside depth of 9 in means you can store your equipment without worrying about them falling out. The case also has a rolling design with two wheels, which makes it easy to transport around. Its inside length and width are both 56 in., so you can fit large equipment such as musical instruments or lighting systems in this case. With its high level of protection and ease of use, the SKB 3I-5616-9B-L Black Protective Case is the tool you need for carrying around your valuable items.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S6150)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- M.A. FORD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009370)
- SKB Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7M-E)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- SKB Black Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6B-E)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TE)
- SKB Olive Drab Green Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10ME)
- GLOBAL INDUSTRIAL Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black (493398)
- Skb Hard Case Storage