Shop All Hard Case Storage
Skb
Black Protective Case, 58.71"L x 18.55"W x 10.63"D
Mfr # 3I-5616-9B-E
Zoro # G5551003
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-5616-9B-E
- Zoro # G5551003
- UPC # 789270997707
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10 5/8 in |
Overall Length | 58 3/4 in |
Overall Width | 18 1/2 in |
Lid Depth | 2 in |
Inside Length | 56 in |
Inside Width | 16 in |
Bottom Depth | 7 in |
Inside Depth | 9 in |
Width | 18.6" |
Depth | 10.6" |
Depth (Top Lid - Bottom) | 2 in - 7 in |
Inside WxLxD | 16 in x 56 in x 9 in |
Description
Protective Case, Bottom Depth 7 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 9 in, Inside Length 56 in, Inside Width 16 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 10 5/8 in, Overall Length 58 3/4 in, Overall Width 18 1/2 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175)
- MILWAUKEE TOOL M28 Lithium-Ion Battery Charger (C28C)
- STARRETT 4-1/2" (114mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0412)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-E)
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- SKB Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7B-E)
- SKB Black Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7B-E)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- SKB Tan Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15TE)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- Skb Hard Case Storage