Shop All Hard Case Storage
Skb
Black Protective Case, 45"L x 30"W x 24"D
Mfr # 3R4530-24B-L
Zoro # G5615473
product price: $1,816.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,816.99
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Plastic
- Features Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3R4530-24B-L
- Zoro # G5615473
- UPC # 789270453036
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 24 in |
Overall Length | 60 in |
Overall Width | 12 in |
Lid Depth | 4 in |
Bottom Depth | 20 in |
Inside Depth | 24 in |
Inside Length | 45 in |
Inside Width | 30 in |
Inside WxLxD | 30 in x 45 in x 24 in |
Overall Width22 | Yes |
Inside Depth Range | Deeper than 10 in |
Depth (Top Lid - Bottom) | 4 in - 20 in |
Overall Depth14 | No |
Inside Width Range | Wider than 16 in |
Overall Width14 | Yes |
Overall Length9 | No |
Overall Length14 | No |
Overall Depth9 | No |
Overall Length22 | No |
Overall Width9 | No |
Inside Length Range | Longer than 20 in |
Overall WxLxD | 12 in x 60 in x 24 in |
Description
Protective Case, Bottom Depth 20 in, Closure Type Butterfly, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 24 in, Inside Length 45 in, Inside Width 30 in, Lid Depth 4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 8, Number of Wheels 0, Overall Depth 24 in, Overall Length 60 in, Overall Width 12 in, Weight Capacity 150 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY6)
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60811 (60811)
- GREY PNEUMATIC SKT 1/4" DRIVE X 5/32" HEX DRIVER IM (GP9905F)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- SKB Tan Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8T-E)
- SKB Black Protective Case, 18.20"L x 8.98"W x 7.30"D (3I-1706-6B-C)
- SKB Black Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5B-L)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- SKB Orange Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6O-E)
- PELICAN Black Protective Case, 21.62"L x 17-1/4"W x 4.87"D (1495-001-110)
- Skb Hard Case Storage