Shop All Hard Case Storage
Skb
Black Protective Case, 45.1"L x 16.03"W x 12.97"D
Mfr # 3I-4213-12BL
Zoro # G5634881
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-4213-12BL
- Zoro # G5634881
- UPC # 789270995116
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13 in |
Overall Length | 45 1/2 in |
Overall Width | 16 in |
Bottom Depth | 10 1/8 in |
Inside Depth | 12 1/8 in |
Inside Width | 13 1/2 in |
Inside Length | 42 1/2 in |
Lid Depth | 2 in |
Depth | 13" |
Width | 16" |
Inside WxLxD | 13 1/2 in x 42 1/2 in x 12 1/8 in |
Depth (Top Lid - Bottom) | 2 in - 10 1/8 in |
Description
The SKB 3I-4213-12BL Protective Case is the perfect solution for keeping your items safe and secure. The case has a polypropylene copolymer resin construction, which makes it durable and lightweight. It also features two wheels, making it easy to transport around. The case has an overall length of 42 1/2 in., width of 13 1/8 in., depth of 12 in., and inside length of 42 1/2 in.. It has an inside width of 13 1/8 in. The inside depth is 12 in., while the overall depth is 12 in.. It has a black color finish with no foam padding or dividers included. If you are looking for a reliable protective case that will hold all your gear securely, this SKB 3I-4213-12BL Rolling Case will be the right choice for you.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- UNITED SCIENTIFIC Clear Plastic Ruler, 6 (SCALE6)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- PROTO 3/4 in Drive Impact Socket 50 mm Size 6 pt Standard Depth, Black Oxide (J07550M)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- SKB Black Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6B-E)
- SKB Yellow Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4Y-E)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BE)
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- SKB Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14BE)
- NANUK CASES Case w/ Lid Org with Divider, Graphite, 960S-060GP-0A0 (960S-060GP-0A0)
- Skb Hard Case Storage