Shop All Hard Case Storage
Skb
Black Protective Case, 45.12"L x 19.45"W x 8.34"D
Mfr # 3I-4217-7B-L
Zoro # G5597809
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3I-4217-7B-L
- Zoro # G5597809
- UPC # 789270992955
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/8 in |
Overall Length | 45 1/8 in |
Overall Width | 19 1/2 in |
Inside Length | 42 1/2 in |
Inside Depth | 7 1/2 in |
Bottom Depth | 5 1/2 in |
Inside Width | 17 in |
Lid Depth | 2 in |
Width | 19.5" |
Depth | 8.3" |
Inside Width Range | Wider than 16 in |
Overall Width9 | No |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Overall Length14 | No |
Inside WxLxD | 17 in x 42 1/2 in x 7 1/2 in |
Overall Length22 | No |
Overall WxLxD | 19 1/2 in x 45 1/8 in x 8 3/8 in |
Overall Depth14 | Yes |
Inside Depth Range | 4 to 10 in |
Inside Length Range | Longer than 20 in |
Overall Width14 | No |
Carry-On Size | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Depth (Top Lid - Bottom) | 2 in - 5 1/2 in |
Description
This SKB 3I-4217-7B-L Rolling Case is the perfect solution for keeping your equipment safe and secure. It will protect your equipment against dust, dirt, shock and other elements. The rolling case has an overall depth of 7 1/2 in., an overall length of 42 1/2 in., an inside length of 42 1/2 in., an inside depth of 7 1/2 in., an overall width of 17 in. and a case type of rolling case. It also has a black color, 2 wheels and is made from polypropylene copolymer resin. The SKB Rolling Case is the perfect way to keep your equipment safe while travelling or when it's not being used.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Air/Hydraulic Riveter, 1/4" Capacity (PR14)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #16 (54026)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7418H)
- DIABLO Hole Saw 5-1/2" (DHS5500)
- SKB Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14BE)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- SKB Olive Drab Green Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10ME)
- SKB Olive Drab Green Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12TE)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- SKB Black Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6B-E)
- PROSKIT Heavy Duty Waterproof Case, 20 kg Cpty (TC-285)
- Skb Hard Case Storage