Shop All Hard Case Storage
Skb
Black Protective Case, 44.96"L x 16.98"W x 6.34"D
Mfr # 3I-4214-5B-L
Zoro # G5595517
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-4214-5B-L
- Zoro # G5595517
- UPC # 789270421455
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/8 in |
Overall Length | 45 in |
Overall Width | 17 in |
Inside Width | 14 1/2 in |
Lid Depth | 1 1/2 in |
Bottom Depth | 4 in |
Inside Length | 42 1/2 in |
Inside Depth | 5 1/2 in |
Inside WxLxD | 14 1/2 in x 42 1/2 in x 5 1/2 in |
Depth (Top Lid - Bottom) | 1 1/2 in - 4 in |
Description
Protective Case, Bottom Depth 4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 5 1/2 in, Inside Length 42 1/2 in, Inside Width 14 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 6 3/8 in, Overall Length 45 in, Overall Width 17 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 11/16 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS57N)
- BAUSCH + LOMB 10X Watchmakers Loupe (81-41-70)
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- STARRETT 260Mm Base Ext (3648-260)
- SKB Black Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6B-E)
- SKB Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7B-E)
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- SKB Olive Drab Green Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12ME)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- SKB Olive Drab Green Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6M-E)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- Skb Hard Case Storage