Shop All Hard Case Storage
Skb
Black Protective Case, 40"L x 24"W x 24"D
Mfr # 3R4024-24B-E
Zoro # G5645582
product price: $1,110.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,110.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Includes Case
- Material Plastic
- Features Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3R4024-24B-E
- Zoro # G5645582
- UPC # 00789270242449
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 24 in |
Overall Length | 31 5/8 in |
Overall Width | 31 1/2 in |
Inside Length | 40 1/8 in |
Bottom Depth | 20 1/4 in |
Inside Depth | 24 1/8 in |
Lid Depth | 3 7/8 in |
Inside Width | 24 1/8 in |
Depth (Top Lid - Bottom) | 3 7/8 in - 20 1/4 in |
Inside Depth Range | Deeper than 18 in |
Inside Length Range | Longer than 20 in |
Inside Width Range | Wider than 16 in |
Inside WxLxD | 24 1/8 in x 40 1/8 in x 24 1/8 in |
Description
When you are on the go, this SKB 3R4024-24B-E Black Protective Case is an essential. It is designed to keep your equipment safe and secure no matter where you are. Made of high-quality materials, this black carrying case is built to last. The inside length and depth measure 40 in. and 24 in., respectively, while the inside width measures 24 in. Featuring a carry handle with heavy duty steel hardware, the case has been powder coated for durability. Its gasketed seal ensures that it remains dustproof, heat resistant, chemical resistant and waterproof. The SKB 3R4024-24B Protective Case will be a reliable partner when transporting your gear from one place to another.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet (TPGA221-T1500A)
- KLEIN TOOLS 3/8" Magnetic Tip Nut Driver 6" Shaft (646-3/8M)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BC)
- SKB Black Protective Case, 45"L x 30"W x 24"D (3R4530-24B-L)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BC)
- SKB Olive Drab Green Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6G-E)
- SKB Olive Drab Green Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8M-E)
- PELICAN Black Protective Case, 24.76"L x 15.46"W x 8.24"D (1535AIR)
- Skb Hard Case Storage