Shop All Hard Case Storage
Skb
Black Protective Case, 27"L x 27"W x 27"D
Mfr # 3R2727-27B-L
Zoro # G5620890
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Plastic
- Features Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
- Overall Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3R2727-27B-L
- Zoro # G5620890
- UPC # 789270272729
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 27 in |
Overall Length | 31 5/8 in |
Overall Width | 31 1/2 in |
Inside Depth | 27 in |
Inside Length | 27 in |
Bottom Depth | 23 3/8 in |
Inside Width | 27 in |
Lid Depth | 3 5/8 in |
Inside Depth Range | Deeper than 18 in |
Inside Length Range | Longer than 20 in |
Depth (Top Lid - Bottom) | 3 5/8 in - 23 3/8 in |
Inside WxLxD | 27 in x 27 in x 27 in |
Inside Width Range | Wider than 16 in |
Description
Protective Case, Bottom Depth 23 3/8 in, Closure Type Butterfly, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 27 in, Inside Length 27 in, Inside Width 27 in, Lid Depth 3 5/8 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 0, Overall Depth 27 in, Overall Length 31 5/8 in, Overall Width 31 1/2 in, Weight Capacity 150 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tooth Chisel, 2-3/4 (BL415)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 14 1/4 in Long, 2 5/8 in Short (15264)
- URREA Heavy duty U-Clamp locking Plier 9-1/16" (4129)
- SUNBELT BLADE-GRINDER, COMMERCIAL, 1HP 25" x16" x24.5" (A-B1AC1012)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- SKB Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16BE)
- SKB Black Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7B-E)
- SKB Tan Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6T-E)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BC)
- SKB Black Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15BE)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- Skb Hard Case Storage