Shop All Hard Case Storage
Skb
Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D
Mfr # 3I-2424-14BE
Zoro # G5627592
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2424-14BE
- Zoro # G5627592
- UPC # 789270995215
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 15 5/8 in |
Overall Length | 26 1/2 in |
Overall Width | 26 1/2 in |
Inside Width | 24 in |
Inside Length | 24 in |
Inside Depth | 14 in |
Lid Depth | 2 in |
Bottom Depth | 12 in |
Depth | 15.7" |
Width | 26.5" |
Inside Depth Range | 12 to 18 in |
Depth (Top Lid - Bottom) | 2 in - 12 in |
Inside WxLxD | 24 in x 24 in x 14 in |
Inside Width Range | Wider than 16 in |
Inside Length Range | Longer than 20 in |
Description
Protective Case, Bottom Depth 12 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 14 in, Inside Length 24 in, Inside Width 24 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 15 5/8 in, Overall Length 26 1/2 in, Overall Width 26 1/2 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw Maintenance Kit, Bi-Metal, 20 pcs (890)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- SKB Black Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6B-E)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BC)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- SKB Olive Drab Green Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10ME)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- PELICAN Black Protective Case, 33.43"L x 28.4"W x 17.6"D (1690NF)
- Skb Hard Case Storage