Shop All Hard Case Storage
Skb
Black Protective Case, 24.82"L x 25"W x 14.15"D
Mfr # 3I-2222-12BC
Zoro # G5577859
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2222-12BC
- Zoro # G5577859
- UPC # 789270993051
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 14 1/8 in |
Overall Length | 24 7/8 in |
Overall Width | 25 in |
Inside Length | 22 1/2 in |
Inside Width | 22 1/2 in |
Lid Depth | 2 in |
Bottom Depth | 10 1/2 in |
Inside Depth | 12 1/2 in |
Outside Length | 25-1/2" |
Inside Depth Range | 12 to 18 in |
Inside WxLxD | 22 1/2 in x 22 1/2 in x 12 1/2 in |
Depth (Top Lid - Bottom) | 2 in - 10 1/2 in |
Inside Width Range | Wider than 16 in |
Inside Length Range | Longer than 20 in |
Description
Protective Case, Bottom Depth 10 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Molded, Includes Foam Insert Yes, Inside Depth 12 1/2 in, Inside Length 22 1/2 in, Inside Width 22 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 14 1/8 in, Overall Length 24 7/8 in, Overall Width 25 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD10Z)
- MORSE 100Ft Coil Of Bandsaw Blade, 100 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (164406100C)
- POWERBUILT 6Pc 2" Power Bit Set (642636)
- APEX TOOL GROUP Plier 9In Long Nose Locking (C9NVN-08)
- SKB Olive Drab Green Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10ME)
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- SKB Olive Drab Green Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4M-L)
- SKB Black Protective Case, 19.68"L x 15.18"W x 5.46"D (3I-1813-5B-E)
- SKB Olive Drab Green Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6M-E)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- Skb Hard Case Storage