Shop All Hard Case Storage
Skb
Black Protective Case, 24.32"L x 15-1/2"W x 14.38"D
Mfr # 3I-2213-12BE
Zoro # G5643957
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 13 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2213-12BE
- Zoro # G5643957
- UPC # 789270997448
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13 5/8 in |
Overall Length | 24 1/4 in |
Overall Width | 15 1/2 in |
Lid Depth | 2 in |
Inside Length | 22 in |
Bottom Depth | 10 in |
Inside Depth | 12 in |
Inside Width | 13 in |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 13 in x 22 in x 12 in |
Depth (Top Lid - Bottom) | 2 in - 10 in |
Inside Depth Range | 12 to 18 in |
Inside Width Range | 10 to 16 in |
Description
Protective Case, Bottom Depth 10 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 12 in, Inside Length 22 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 13 5/8 in, Overall Length 24 1/4 in, Overall Width 15 1/2 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 X 4" Long Alloy Steel Stud (3436-3466)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Width: 17.3" (995-1001)
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 13/64 (C08159)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- SKB Olive Drab Green Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7M-E)
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-L)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-L)
- SKB Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14BE)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- Skb Hard Case Storage