Shop All Hard Case Storage
Skb
Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D
Mfr # 3I-2217-10BE
Zoro # G5631917
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2217-10BE
- Zoro # G5631917
- UPC # 789270991989
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 1/4 in |
Overall Length | 24 1/2 in |
Overall Width | 19 3/8 in |
Inside Width | 17 in |
Inside Length | 22 in |
Inside Depth | 10 5/8 in |
Bottom Depth | 8 5/8 in |
Lid Depth | 2 in |
Width | 20.8" |
Depth | 12.5" |
Depth (Top Lid - Bottom) | 2 in - 8 5/8 in |
Inside WxLxD | 17 in x 22 in x 10 5/8 in |
Inside Length Range | Longer than 20 in |
Inside Width Range | Wider than 16 in |
Inside Depth Range | Shallower than 12 in |
Description
Protective Case, Bottom Depth 8 5/8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 10 5/8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 12 1/4 in, Overall Length 24 1/2 in, Overall Width 19 3/8 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Steel, Size: 2 5/16-18X25, Black Powder Coated, Comp: Black Oxidized (K0752.2A31X25)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/8" Drill Bits (48-89-2205)
- ALLWAY 1-1/8 in. W Carbon Steel Double Edge Wood Scraper Blade (1B)
- DRILL AMERICA 1-1/2"-90 HSS Single Flute Countersink (DEWSFC1-1/2-90)
- SKB Olive Drab Green Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10ME)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-E)
- SKB Black Protective Case, 17.17"L x 12.17"W x 6.21"D (3I-1610-5B-C)
- SKB Black Protective Case, 17.17"L x 12.17"W x 6.21"D (3I-1610-5B-E)
- SKB Olive Drab Green Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8M-E)
- SKB Tan Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12ME)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- Skb Hard Case Storage