Shop All Hard Case Storage
Skb
Black Protective Case, 22"L x 16"W x 15"D
Mfr # 3R2216-15B-E
Zoro # G5631059
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Plastic
- Features Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
- Overall Depth 16 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3R2216-15B-E
- Zoro # G5631059
- UPC # 789270221611
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 16 5/8 in |
Overall Length | 26 in |
Overall Width | 19 in |
Bottom Depth | 12 in |
Inside Depth | 15 1/4 in |
Lid Depth | 3 1/4 in |
Inside Length | 22 1/8 in |
Inside Width | 16 1/8 in |
Overall Length22 | No |
Overall Width22 | Yes |
Depth (Top Lid - Bottom) | 3 1/4 in - 12 in |
Inside Depth Range | Deeper than 10 in |
Inside WxLxD | 16 1/8 in x 22 1/8 in x 15 1/4 in |
Inside Length Range | Longer than 20 in |
Inside Width Range | Wider than 16 in |
Overall Depth9 | No |
Overall Length9 | No |
Overall Depth14 | No |
Carry-On Size | No |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall WxLxD | 19 in x 26 in x 16 5/8 in |
Overall Length14 | No |
Overall Width14 | No |
Description
Protective Case, Bottom Depth 12 in, Closure Type Butterfly, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 15 1/4 in, Inside Length 22 1/8 in, Inside Width 16 1/8 in, Lid Depth 3 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 0, Overall Depth 16 5/8 in, Overall Length 26 in, Overall Width 19 in, Weight Capacity 150 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 24mm (1224MRC)
- TEKTON 8 mm Tip, 1/4 in. Drive, Metric (SHB03208)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D (3RS-5U24-25B)
- SKB Olive Drab Green Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6M-E)
- SKB Black Protective Case, 33.71" L x 16.37" W x 16.37" D (3I-3026-15BC)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TC)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1007)
- Skb Hard Case Storage