Shop All Hard Case Storage
Skb
Black Protective Case, 22.92"L x 17.98"W x 11.55"D
Mfr # 3I-2015-10BE
Zoro # G5632361
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2015-10BE
- Zoro # G5632361
- UPC # 789270201538
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 1/2 in |
Overall Length | 22 7/8 in |
Overall Width | 18 in |
Inside Width | 15 1/2 in |
Bottom Depth | 8 in |
Lid Depth | 2 in |
Inside Length | 20 1/2 in |
Inside Depth | 10 1/8 in |
Depth | 12" |
Height | 22.3" |
Width | 18.8" |
Overall Depth1 | No |
Overall Length1 | No |
Inside Length Range | Longer than 20 in |
Inside Depth Range | Deeper than 10 in |
Overall WxLxD | 18 in x 22 7/8 in x 11 1/2 in |
Depth (Top Lid - Bottom) | 2 in - 8 in |
Overall Length2 | No |
Overall Width2 | Yes |
Overall Width1 | No |
Carry-On Size | No |
Inside Width Range | 10 to 16 in |
Inside WxLxD | 15 1/2 in x 20 1/2 in x 10 1/8 in |
Overall Depth14 | Yes |
Overall Depth9 | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Width9 | No |
Overall Length22 | No |
Overall Length14 | No |
Overall Width22 | Yes |
Overall Width14 | No |
Description
Protective Case, Bottom Depth 8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 10 1/8 in, Inside Length 20 1/2 in, Inside Width 15 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 11 1/2 in, Overall Length 22 7/8 in, Overall Width 18 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- KLEIN TOOLS Cutting Jaw, ACSR (BAT207T10)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (415-7501)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- SKB Tan Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15TE)
- SKB Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14BE)
- SKB Black Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5B-L)
- SKB Orange Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6O-E)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-E)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- Skb Hard Case Storage