Shop All Hard Case Storage
Skb
Black Protective Case, 22.27"L x 17.98"W x 8.32"D
Mfr # 3I-2015-7B-E
Zoro # G5555687
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3I-2015-7B-E
- Zoro # G5555687
- UPC # 789270201576
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/8 in |
Overall Length | 22 1/4 in |
Overall Width | 18 in |
Bottom Depth | 5 5/8 in |
Inside Width | 15 1/2 in |
Inside Depth | 7 5/8 in |
Lid Depth | 2 in |
Inside Length | 20 1/2 in |
Width | 18.5" |
Depth | 8.5" |
Height | 22" |
Overall Length14 | No |
Inside Depth Range | 4 to 10 in |
Depth (Top Lid - Bottom) | 2 in - 5 5/8 in |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Inside WxLxD | 15 1/2 in x 20 1/2 in x 7 5/8 in |
Overall Width22 | Yes |
Overall Width9 | No |
Inside Length Range | Longer than 20 in |
Inside Width Range | 10 to 16 in |
Overall WxLxD | 18 in x 22 1/4 in x 8 3/8 in |
Overall Width14 | No |
Overall Length22 | No |
Overall Depth14 | Yes |
Overall Length9 | No |
Carry-On Size | No |
Description
Keep your valuable equipment safe and secure with the SKB 3I-2015-7B-E Protective Case. This black rolling case is made of polypropylene copolymer resin, which means it is extremely durable. The case has a depth of 7 1/2 in., length of 20 1/2 in., width of 15 1/2 in., and inside dimensions of 15 1/2 in. x 7 1/2 in. x 20 1/2 in. It also features two wheels for easy transportation, as well as handles on both sides for carrying convenience. The SKB 3I-2015-7B-E Rolling Case will keep your equipment safe and secure during transport or storage.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- GATOR TOOLS Gator Tools 48" Round End GatorLoy (GF10360)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- GRIP-ON 10" locking chain clamps (GR18110)
- SKB Tan Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16TE)
- SKB Tan Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8T-E)
- SKB Orange Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6O-E)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-L)
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- PELICAN O-Ring Lid for 1600 Cases (1603)
- Skb Hard Case Storage