Shop All Hard Case Storage
Skb
Black Protective Case, 21.89"L x 13.96"W x 9"D
Mfr # 3I-2011-7B-E
Zoro # G5548127
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 9 in
- Overall Length 21 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2011-7B-E
- Zoro # G5548127
- UPC # 789270201132
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 21 7/8 in |
Overall Width | 14 in |
Lid Depth | 2 1/8 in |
Inside Depth | 7 1/2 in |
Bottom Depth | 5 3/8 in |
Inside Length | 20 1/2 in |
Inside Width | 11 1/2 in |
Overall Width14 | Yes |
Overall Length22 | Yes |
Overall Depth22 | Yes |
Depth (Top Lid - Bottom) | 2 1/8 in - 5 3/8 in |
Inside Depth Range | 4 to 10 in |
Carry-On Size | Yes |
Overall Width22 | Yes |
Overall WxLxD | 14 in x 21 7/8 in x 9 in |
Overall Length14 | No |
Overall Depth9 | Yes |
Overall Width9 | No |
Inside WxLxD | 11 1/2 in x 20 1/2 in x 7 1/2 in |
Overall Length9 | No |
Overall Depth14 | Yes |
Inside Length Range | Longer than 20 in |
Inside Width Range | 10 to 16 in |
Description
Protective Case, Bottom Depth 5 3/8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 7 1/2 in, Inside Length 20 1/2 in, Inside Width 11 1/2 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in, Overall Length 21 7/8 in, Overall Width 14 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA XL6-4000 BLADE/SKIDPLATE (542777008)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SKB Olive Drab Green Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7M-E)
- SKB Olive Drab Green Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8M-E)
- SKB Black Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6B-E)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-L)
- SKB Tan Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6T-E)
- SKB Olive Drab Green Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6G-E)
- NANUK CASES Case with Foam for Sony(R) A7, Orange, 935S-080OR-0A0-19017 (935S-080OR-0A0-19017)
- Skb Hard Case Storage