Shop All Hard Case Storage
Skb
Black Protective Case, 21.89"L x 13.96"W x 9"D
Mfr # 3I-2011-7B-C
Zoro # G5617287
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3I-2011-7B-C
- Zoro # G5617287
- UPC # 789270201118
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 21 7/8 in |
Overall Width | 14 in |
Inside Width | 11 1/2 in |
Inside Depth | 7 1/2 in |
Bottom Depth | 5 3/8 in |
Lid Depth | 2 1/8 in |
Inside Length | 20 1/2 in |
Width | 14" |
Depth | 9" |
Depth (Top Lid - Bottom) | 2 1/8 in - 5 3/8 in |
Overall Length2 | No |
Overall Depth1 | Yes |
Overall WxLxD | 14 in x 21 7/8 in x 9 in |
Inside Width Range | 10 to 16 in |
Inside Length Range | Longer than 20 in |
Carry-On Size | Yes |
Overall Length1 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Width1 | Yes |
Inside WxLxD | 11 1/2 in x 20 1/2 in x 7 1/2 in |
Overall Width2 | Yes |
Overall Depth9 | Yes |
Overall Length22 | Yes |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Width9 | No |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 5 3/8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 7 1/2 in, Inside Length 20 1/2 in, Inside Width 11 1/2 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in, Overall Length 21 7/8 in, Overall Width 14 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40920)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (80001D2B72360)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-31002 Size 2 Split-Head Rawhide Hammer (311-31002)
- DRILL AMERICA 2-3/4"-12 HSS Plug Hand Tap (DWTST2-3/4-12P)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-E)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BE)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D (3RS-5U24-25B)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- Skb Hard Case Storage