Shop All Hard Case Storage
Skb
Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D
Mfr # 3I-1813-7B-E
Zoro # G5621353
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-1813-7B-E
- Zoro # G5621353
- UPC # 789270181366
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 7/8 in |
Overall Length | 19 7/8 in |
Overall Width | 15 1/2 in |
Inside Depth | 7 in |
Inside Width | 13 in |
Inside Length | 18 1/2 in |
Bottom Depth | 5 1/2 in |
Lid Depth | 1 1/2 in |
Height | 7.8" |
Width | 19.8" |
Depth | 15.3" |
Carry-On Size | No |
Overall Width2 | Yes |
Overall Depth1 | Yes |
Inside Length Range | 12 to 20 in |
Overall Length2 | No |
Depth (Top Lid - Bottom) | 1 1/2 in - 5 1/2 in |
Overall Width1 | No |
Inside WxLxD | 13 in x 18 1/2 in x 7 in |
Overall Length1 | Yes |
Inside Depth Range | 4 to 10 in |
Inside Width Range | 10 to 16 in |
Overall WxLxD | 15 1/2 in x 19 7/8 in x 7 7/8 in |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Overall Width9 | No |
Overall Length9 | No |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Width14 | No |
Overall Length14 | No |
Description
Protective Case, Bottom Depth 5 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 7 in, Inside Length 18 1/2 in, Inside Width 13 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 7/8 in, Overall Length 19 7/8 in, Overall Width 15 1/2 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4-1" Carbon Steel NC and NF Tap and Die Set (DWT45PC-SET)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142117)
- TE-CO Step Block Kit, 25mm Thick Step Blocks (20801M)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Taper Metric Hand Tap (027728AS)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D (3RS-5U24-25B)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-E)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-3019-12BE (3i-3019-12BE)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- SKB Black Protective Case, 45"L x 30"W x 24"D (3R4530-24B-L)
- SKB Olive Drab Green Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7M-E)
- Skb Hard Case Storage