Shop All Hard Case Storage
Skb
Black Protective Case, 18.20"L x 8.98"W x 7.30"D
Mfr # 3I-1706-6B-C
Zoro # G5550811
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Waterproof and Dust-Tight Design, Molded-in Hinge for Added Protection, Trigger Release Latch System, Ambient Pressure Equalization Valve, Resistant to UV, Solvents, Corrosion, Fungus, Impact Damage
- Overall Depth 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-1706-6B-C
- Zoro # G5550811
- UPC # 789270999374
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 1/4 in |
Overall Length | 18 1/4 in |
Overall Width | 9 in |
Bottom Depth | 4 1/2 in |
Lid Depth | 2 in |
Inside Width | 6 1/2 in |
Inside Length | 17 in |
Inside Depth | 6 1/2 in |
Width | 9" |
Depth | 7.3" |
Inside Depth Range | 4 to 10 in |
Overall Length2 | No |
Inside Width Range | Narrower than 10 in |
Carry-On Size | Yes |
Overall Width1 | Yes |
Overall Depth1 | Yes |
Depth (Top Lid - Bottom) | 2 in - 4 1/2 in |
Inside Length Range | 12 to 20 in |
Overall Length1 | Yes |
Overall WxLxD | 9 in x 18 1/4 in x 7 1/4 in |
Overall Width2 | Yes |
Inside WxLxD | 6 1/2 in x 17 in x 6 1/2 in |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Depth14 | Yes |
Overall Width14 | Yes |
Overall Length14 | No |
Overall Width9 | Yes |
Overall Length9 | No |
Overall Length22 | Yes |
Description
Protective Case, Bottom Depth 4 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/2 in, Inside Length 17 in, Inside Width 6 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 1/4 in, Overall Length 18 1/4 in, Overall Width 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-204 Brick Chisel, Protective Grip 4" (11-204)
- STARRETT Bezel/Crystal Assembly, 120 Dial Caliper (PT99455)
- BOJO TOOLS Small Forked Pry Bar Tool (ATH-3-UNGL)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0210)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- SKB Yellow Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4Y-E)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-E)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- Skb Hard Case Storage