Shop All Hard Case Storage
Skb
Black Protective Case, 18.20" L x 8.98" W x 7.30" D
Mfr # 3I-1706-6B-E
Zoro # G5647271
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Waterproof and Dust-Tight Design, Molded-in Hinge for Added Protection, Trigger Release Latch System, Ambient Pressure Equalization Valve, Resistant to UV, Solvents, Corrosion, Fungus, Impact Damage
- Overall Depth 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-1706-6B-E
- Zoro # G5647271
- UPC # 789270999367
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 1/4 in |
Overall Length | 18 1/4 in |
Overall Width | 9 in |
Lid Depth | 2 in |
Bottom Depth | 4 1/2 in |
Inside Length | 17 in |
Inside Width | 6 1/2 in |
Inside Depth | 6 1/2 in |
Depth | 7.3" |
Width | 9" |
Overall Width1 | Yes |
Inside Width Range | Narrower than 10 in |
Depth (Top Lid - Bottom) | 2 in - 4 1/2 in |
Overall Width2 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Length2 | No |
Overall Length1 | Yes |
Carry-On Size | Yes |
Inside WxLxD | 6 1/2 in x 17 in x 6 1/2 in |
Inside Length Range | 12 to 20 in |
Overall WxLxD | 9 in x 18 1/4 in x 7 1/4 in |
Overall Depth1 | Yes |
Overall Depth9 | Yes |
Overall Length22 | Yes |
Overall Length14 | No |
Overall Width14 | Yes |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Width9 | Yes |
Description
Protective Case, Bottom Depth 4 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/2 in, Inside Length 17 in, Inside Width 6 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 1/4 in, Overall Length 18 1/4 in, Overall Width 9 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-1/8x3/4x1-3/8 (C75051)
- TEKTON 1/8 Inch Alignment Punch (66173)
- BIG HORN 7/8 Inch Plug Cutter W. L. Fuller 11680875 (19158)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- SKB Black Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15BE)
- SKB Tan Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6T-E)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BE)
- SKB Tan Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12ME)
- SKB Yellow Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10YE)
- PLATT Gray Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D (928TG-CB)
- Skb Hard Case Storage