Shop All Hard Case Storage
Skb
Black Protective Case, 18-1/4"L x 13.79"W x 6.81"D
Mfr # 3I-1711-6B-C
Zoro # G5560849
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 7 in
- Overall Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3I-1711-6B-C
- Zoro # G5560849
- UPC # 789270171138
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 18 1/4 in |
Overall Width | 14 in |
Lid Depth | 1 7/8 in |
Inside Length | 17 in |
Inside Depth | 6 1/8 in |
Inside Width | 11 1/2 in |
Bottom Depth | 4 3/8 in |
Inside WxLxD | 11 1/2 in x 17 in x 6 1/8 in |
Overall WxLxD | 14 in x 18 1/4 in x 7 in |
Inside Depth Range | 4 to 10 in |
Inside Length Range | 12 to 20 in |
Carry-On Size | Yes |
Overall Width1 | Yes |
Overall Length2 | No |
Overall Width2 | Yes |
Overall Length1 | Yes |
Overall Depth1 | Yes |
Depth (Top Lid - Bottom) | 1 7/8 in - 4 3/8 in |
Inside Width Range | 10 to 16 in |
Overall Length22 | Yes |
Overall Width22 | Yes |
Overall Width9 | No |
Overall Depth14 | Yes |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Width14 | Yes |
Description
Protective Case, Bottom Depth 4 3/8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/8 in, Inside Length 17 in, Inside Width 11 1/2 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 1/4 in, Overall Width 14 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiCN (19003)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Magnetic Hex Bit Holder Socket Set (3-Piece) (SHA99021)
- RIDGID Chain, Chain, Asm Leg (40945)
- X1 TOOLS T-40 Torque Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-T40-1000x3)
- SKB Black Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6B-E)
- SKB Tan Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12ME)
- SKB Yellow Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10YE)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- SKB Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7B-E)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- Skb Hard Case Storage