Shop All Hard Case Storage
Skb
Black Protective Case, 17.17"L x 12.17"W x 6.21"D
Mfr # 3I-1610-5B-C
Zoro # G5573458
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 6 1/4 in
- Overall Length 17 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-1610-5B-C
- Zoro # G5573458
- UPC # 789270161009
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 1/4 in |
Overall Length | 17 1/8 in |
Overall Width | 12 1/8 in |
Inside Length | 16 in |
Inside Width | 10 in |
Inside Depth | 5 1/2 in |
Lid Depth | 2 in |
Bottom Depth | 3 1/2 in |
Overall Width2 | Yes |
Overall Depth1 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Width1 | Yes |
Inside WxLxD | 10 in x 16 in x 5 1/2 in |
Overall Length2 | No |
Depth (Top Lid - Bottom) | 2 in - 3 1/2 in |
Overall Length1 | Yes |
Carry-On Size | Yes |
Inside Length Range | 12 to 20 in |
Inside Width Range | 10 to 16 in |
Overall WxLxD | 12 1/8 in x 17 1/8 in x 6 1/4 in |
Overall Width14 | Yes |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 3 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 5 1/2 in, Inside Length 16 in, Inside Width 10 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 1/4 in, Overall Length 17 1/8 in, Overall Width 12 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 10-24 Thread Size, 0.75"L, Steel (GN040750T1---21)
- ARTU HSS Drill Bit, 5/64", PK5 (01909)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 31/32 (52462)
- CEMENTEX 1/4x9-3/4 Flat Screwstarter (D3FTSH)
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-E)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- SKB Black Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7B-E)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D (3RS-5U24-25B)
- SKB Black Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6B-E)
- SKB Olive Drab Green Protective Case, 31.66" L x 20.54" W x 12-1/2" D (3I-2918-10MC)
- PLATT Black Protective Case, 12"L x 8"W x 3-3/4"D (307)
- Skb Hard Case Storage