Shop All Hard Case Storage
Skb
Black Protective Case, 14.73"L x 11.94"W x 7.31"D
Mfr # 3i-1309-6B-C
Zoro # G5632477
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3i-1309-6B-C
- Zoro # G5632477
- UPC # 789270994584
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 1/4 in |
Overall Length | 14 3/4 in |
Overall Width | 12 in |
Bottom Depth | 5 in |
Lid Depth | 1 1/2 in |
Inside Length | 9 1/2 in |
Inside Width | 13 1/2 in |
Inside Depth | 6 1/2 in |
Inside WxLxD | 13 1/2 in x 9 1/2 in x 6 1/2 in |
Overall Width1 | Yes |
Depth (Top Lid - Bottom) | 1 1/2 in - 5 in |
Carry-On Size | Yes |
Overall Depth1 | Yes |
Overall Length2 | No |
Inside Length Range | Shorter than 12 in |
Inside Width Range | 10 to 16 in |
Overall Length1 | Yes |
Overall Width2 | Yes |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 12 in x 14 3/4 in x 7 1/4 in |
Overall Width9 | No |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Length22 | Yes |
Description
Protective Case, Bottom Depth 5 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/2 in, Inside Length 9 1/2 in, Inside Width 13 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 1/4 in, Overall Length 14 3/4 in, Overall Width 12 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs (2826)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless D-Handle Jig Saw (ML2737-20)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14ME)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BC)
- SKB Black Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6B-C)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- SKB Yellow Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10YE)
- SKB Black Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5B-L)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- Skb Hard Case Storage