Shop All Hard Case Storage
Skb
Black Protective Case, 13.18"L x 11.12"W x 5.21"D
Mfr # 3I-1209-4B-C
Zoro # G5604109
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-1209-4B-C
- Zoro # G5604109
- UPC # 789270120914
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 5 1/4 in |
Overall Length | 13 1/4 in |
Overall Width | 11 1/8 in |
Inside Width | 9 in |
Bottom Depth | 3 in |
Inside Depth | 4 1/2 in |
Inside Length | 12 in |
Lid Depth | 1 1/2 in |
Width | 14" |
Height | 6.3" |
Depth | 12" |
Depth (Top Lid - Bottom) | 1 1/2 in - 3 in |
Overall Length1 | Yes |
Inside Length Range | 12 to 20 in |
Overall WxLxD | 11 1/8 in x 13 1/4 in x 5 1/4 in |
Overall Length2 | Yes |
Overall Width1 | Yes |
Carry-On Size | Yes |
Inside WxLxD | 9 in x 12 in x 4 1/2 in |
Inside Depth Range | 4 to 10 in |
Inside Width Range | Narrower than 10 in |
Overall Depth1 | Yes |
Overall Width2 | Yes |
Overall Depth22 | Yes |
Overall Width14 | Yes |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Length14 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Description
Protective Case, Bottom Depth 3 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 4 1/2 in, Inside Length 12 in, Inside Width 9 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 5 1/4 in, Overall Length 13 1/4 in, Overall Width 11 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER40 19.0-19.5mm (0.7677 ) Collet (337496)
- STARRETT Band Saw Blade, 9 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-09-06)
- STANLEY 5 oz. Soft Face Dead Blow Hammer. 9 3/8 in L, 1 in Face Dia, Steel, Orange (57-540)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2330GG-200)
- SKB Tan Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6T-E)
- SKB Orange Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6O-E)
- SKB Yellow Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6Y-C)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3I-3613-12BE (3I-3613-12BE)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- PROSKIT Rigid Tool Case (900-199)
- Skb Hard Case Storage