Shop All Hard Case Storage
Skb
Black Protective Case, 11.72"L x 8"W x 3.86"D
Mfr # 3I-1006-3B-E
Zoro # G5584980
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-1006-3B-E
- Zoro # G5584980
- UPC # 789270995802
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3 7/8 in |
Overall Length | 11 3/4 in |
Overall Width | 8 in |
Inside Depth | 3 1/4 in |
Inside Width | 6 1/8 in |
Bottom Depth | 2 3/4 in |
Inside Length | 10 3/4 in |
Lid Depth | 1/2 in |
Width | 8" |
Depth | 3.9" |
Inside WxLxD | 6 1/8 in x 10 3/4 in x 3 1/4 in |
Overall Depth1 | Yes |
Depth (Top Lid - Bottom) | 1/2 in - 2 3/4 in |
Overall Length2 | Yes |
Overall WxLxD | 8 in x 11 3/4 in x 3 7/8 in |
Overall Width1 | Yes |
Inside Depth Range | Shallower than 4 in |
Inside Width Range | Narrower than 10 in |
Overall Width2 | Yes |
Inside Length Range | Shorter than 12 in |
Carry-On Size | Yes |
Overall Length1 | Yes |
Overall Depth22 | Yes |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Length14 | Yes |
Overall Width22 | Yes |
Overall Width14 | Yes |
Overall Width9 | Yes |
Description
Protective Case, Bottom Depth 2 3/4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 3 1/4 in, Inside Length 10 3/4 in, Inside Width 6 1/8 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 7/8 in, Overall Length 11 3/4 in, Overall Width 8 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short (19720)
- STM 6 Solid Nut Outside Spring Caliper (606110)
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Shallow Socket (1-2141)
- SKB Tan Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6T-E)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TC)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D (3RS-5U24-25B)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- SKB Black Protective Case, 9.41"L x 7.82"W x 4.35"D (3I-0806-3B-E)
- SKB Black Protective Case, 27"L x 27"W x 27"D (3R2727-27B-L)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- Skb Hard Case Storage