Shop All Server Enclosures & Racks
Skb
40" X 24" X 18" -Layered Foam
Mfr # 3R4024-18B-L
Zoro # G5488062
product price: $1,429.99
/ea
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 44"
- Width 28"
- Depth 20"
- Compartment Height 40"
- Compartment Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3R4024-18B-L
- Zoro # G5488062
- Country of Origin United States
- Category Server Enclosures & Racks
Dimensions
Height | 44" |
Width | 28" |
Depth | 20" |
Compartment Height | 40" |
Compartment Width | 24" |
Compartment Depth | 18" |
Details
Color | Black |
Features | Water Resistant |
Product Type | Storage Case |
Case Style | Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ever-ready E91 (E91 EVER-READY)
- TRIPP LITE USB Hub, 7-Port, Industrial, 15KV ESD, Metal (U360-007-IND)
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- LINCOLN LUBRICATION Lincoln 20V Lithium-Ion Battery (1871)
- CHENBRO Chenbro Sr209 Plus - Tower - Atx (CA-SR209PS)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 black 3m (7000-94021-6160300)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- SILVERSTONE Raven 5 Full Tower Windowed Case - Black (RV05B)
- APC Netbotz Spot Fluid Sensor - 15 Ft (NBES0301)
- LOWELL Portable Rack 24Ux27D (LPR-2427FV)
- Skb Server Enclosures & Racks