Shop All Server Enclosures & Racks
Skb
3U Shallow Roto
Mfr # 1SKB-R3S
Zoro # G5478542
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.4"
- Width 22.4"
- Depth 16.2"
- Compartment Width 19"
- Compartment Height 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 1SKB-R3S
- Zoro # G5478542
- UPC # 789270994973
- Country of Origin United States
- Category Server Enclosures & Racks
Dimensions
Height | 7.4" |
Width | 22.4" |
Depth | 16.2" |
Compartment Width | 19" |
Compartment Height | 5.25" |
Details
Features | Gasket Seal, Rubber Feet, Durable, Rack Rail, Lid, Shock Resistant |
Case Style | Case |
Product Type | Storage Case |
Closure Type | Latch Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Phone System w/Caller ID, Black (ML17929)
- ALEMITE 20 Volt, 2,500 Mah LiIon Battery, Two, 596B1 (596-B1)
- MONOPRICE Speaker Selector 8 Channel (8230)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-45)
- INTELLINET NETWORK SOLUTIONS Intellinet 1U, w/ Brush Insert Cable Entry Panel For Network (712767)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- SILVERSTONE Black with Red ATX Tower Case with 90 deg Plus Window (RVX01BR-W)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- LOWELL Wall Shelf 18Wx14D (FS18-14)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- Skb Server Enclosures & Racks