Shop All Server Enclosures & Racks
Skb
2 Unit Roto Rack Case - 19" Ra
Mfr # 1SKB-R2U
Zoro # G6177343
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.2"
- Width 22.4"
- Depth 24"
- Features Rack Rail, Shock Resistant, Durable, Gasket Seal, Weather Resistant
- Compartment Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 1SKB-R2U
- Zoro # G6177343
- UPC # 789270995284
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 6.2" |
Width | 22.4" |
Depth | 24" |
Compartment Width | 19" |
Compartment Height | 3.50" |
Details
Features | Rack Rail, Shock Resistant, Durable, Gasket Seal, Weather Resistant |
Case Style | Case |
Product Type | Storage Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-2461 (RAM-101U-2461 RAM MOUNTS)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Sea-Doo Waverunner Polaris (YTX20L-BSGEL439)
- MIGHTY MAX BATTERY 12V 35A LIFGPL-U1 NP33-12BFR PC3312 PS12330NB SLAA1235J Battery (ML35-12685)
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- SWE-TECH 3C Caster Wheel Kit, Racks/Cabinets (FWT61J2-11100)
- WOOD SHED Solid Oak 4 Row Dowel CD-DVD Cabinet Tower (415-12 Combo)
- SILVERSTONE Silverstone Technology PS07B Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (PS07B)
- SABRENT USB 3.0 Lay Flat Enclosure Station (EC-DFLT)
- LOWELL 4P Networking Rack 45Ux36 (NR4P-4536)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- Skb Server Enclosures & Racks