Shop All Server Enclosures & Racks
Skb
19' Rkble 8U Roto
Mfr # 1SKB-R8UW
Zoro # G7171483
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.3"
- Width 22.5"
- Depth 26.5"
- Features Weather Resistant, Wheels, Rack Rail, Lid, Pull Handle, Gasket Seal
- Compartment Depth 17.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 1SKB-R8UW
- Zoro # G7171483
- UPC # 789270190825
- Country of Origin United States
- Category Server Enclosures & Racks
Dimensions
Height | 18.3" |
Width | 22.5" |
Depth | 26.5" |
Compartment Depth | 17.75" |
Compartment Height | 14" |
Compartment Width | 19" |
Details
Features | Weather Resistant, Wheels, Rack Rail, Lid, Pull Handle, Gasket Seal |
Color | Black |
Product Type | Storage Case |
Case Style | Rack |
Closure Type | Latching |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- MIGHTY MAX BATTERY 12 Volt 10 Ah 180 CCA Rechargeable Sealed Lead Acid Battery (YTX12-BS)
- 3M PELTOR Radio Headset, 23dB, Blk, Plastic (HRXS221P3E-NA)
- SUPERMICRO SuperChassis 1000W 3U Rackmount Server Chassis (Black) (CSE-836BE1C-R1K03B)
- SABRENT USB 3.0 Lay Flat Enclosure Station (EC-DFLT)
- KENDALL HOWARD Kendall Howard LINIER Caster Base (3140-3-001-01)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- WOOD SHED Wood Shed 615-18 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615-18 Combo)
- CITEL 19" Patch Panel With Protection, Cat6 Ethernet, 24 Port, Rj45 In/Out (PCH24-C6)
- CITEL 19" Patch Panel With Protection, Poe A, 24 Port, Rj45 In/Out (PCH24-POE-A)
- Skb Server Enclosures & Racks