Shop All Server Enclosures & Racks
Skb
19" Rackable X 30" Deep X 7" H
Mfr # 3RS-4U30-25B
Zoro # G7171298
product price: $1,939.99
/ea
Free Shipping & Returns
$1,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.8"
- Depth 13.5"
- Length 45"
- Compartment Depth 7"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3RS-4U30-25B
- Zoro # G7171298
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Width | 23.8" |
Depth | 13.5" |
Length | 45" |
Compartment Depth | 7" |
Details
Color | Black |
Features | Rack Rail, Spring Loaded Handle, Impact Proof, Lightweight, Rugged, Pressure Relief Valve |
Weight Capacity | 150 lb |
Case Style | Rack |
Product Type | Storage Case |
Closure Type | Hinge Lid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2025 (DL2025BPK)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Medical Battery (MED-72900)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Maintenance-Free AGM RTX16-BS (YTX16-BS110)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Silver (LCC18CS)
- DINSPACE 4U 19 Rackmount Set (BRKT-19DR-4U)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- CHENBRO Chenbro Sr209 Plus - Tower - Atx (CA-SR209PS)
- LOWELL InWall Box (IWB-2214)
- SILVERSTONE Silver Stone Technologies FF121B Black 120 mm Case Fan Grill & Filter Kit (FF121B)
- Skb Server Enclosures & Racks