Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Sk Professional Tools
Wrench Rack, 7 Slot, 2-1/4 In. W, Green (Discontinued)
Mfr # 1086G
Zoro # G7536112
This Product is Discontinued
Key Features
- Material Plastic
- Color Green
- Width 2 1/4 in
- Length 6 1/2 in
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 1086G
- Zoro # G7536112
- UPC # 025141010886
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Width | 2 1/4 in |
Length | 6 1/2 in |
Height | 1 1/4 in |
Overall Length | 6 1/2 in |
Overall Height | 1 1/4 in |
Overall Width | 2 1/4 in |
Details
Item | Wrench Rack |
Material | Plastic |
Color | Green |
Tool Storage Type Included | Tool Rack/Rail |
Thickness | 1 in |
For Use With | Wrenches |
Type | 7 Slot Short |
Number of Slots | 7 |
Rack Type | Wrench Rack |
Description
If you are looking for a tool hanging rack, the SK PROFESSIONAL TOOLS 1086G Wrench Rack is just what you need. It has 7 slots and can accommodate wrenches up to 6 1/2 in. long. Made of plastic, this green wrench rack comes with a 2-1/4" width and 1 1/4" height. The 7 slot short rail can hold tools up to 6 1/2 in. long and 2 1/4" wide. This tool storage type included has an overall length of 6 1/2 in., overall width of 2 1/4", and an overall height of 1 1/4". With its 7 slots, the SK PROFESSIONAL TOOLS 1086G Wrench Rack provides an efficient way to store your tools without taking up too much space on your workbench or countertop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.